Manual Straight Spout Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z825U1-XL-3F

  • Zoro # G5480216


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z825U1-XL-3F
Zoro #
G5480216
UPC #
670240326521
Country of Origin
United States

Dimensions

Height
6 in
Overall Height
6 in
Spout Length
5 in
Spout Height
8 in
Spout Height - Maximum
8 in
For Surface Thickness - Maximum
3 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Connection
1/2 in MNPS
Temp. Control
No
Standards
ASME A112.18.1
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Rigid
Battery Charger CEC Compliant
Non CEC Compliant
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Features
Rigid Spout Lab Faucet with Vacuum Breaker Spout
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
6 in
Compatible Cartridge Manufacturer Part Number
59517005
Spout Shape
Straight
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Aerated
Number of Mounting Holes
1
CEC Compliance
Not CEC Compliant
For Location
Bathroom
Operation Method
Manual
Ligature Resistance
No
For Water Temperature
Hot/Cold
Spout Style
Fixed
Application
Commercial
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.