Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # Z80300-XL

  • Zoro # G4606637


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z80300-XL
Zoro #
G4606637
UPC #
670240482951
Country of Origin
United States

Dimensions

Height
5-5/8"
Overall Height
5 5/8 in
Spout Length
3 7/8 in
Connection Size
1/2" NPT
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Spout Height
9 5/8 in
Overall Width
6 in
Spout Height - Maximum
9 5/8 in
Inlet Connection Size
1/2 in
Overall Depth
3 7/8 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Spray Outlet
Faucet Handle Type
Metering
Standards
AB1953, ASME A112.18.1
Battery Charger CEC Compliant
CEC Compliant
Series
AquaSpec(R)
Mounting Type - Faucet
Wall
Vandal Resistant Features
Vandal Resistant Handles
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Mounting Type (Faucet)
Wall
ADA Compliance
ADA Compliant
Residential / Commercial
Commercial
Faucet Spout
Polished Chrome
CEC Compliant
CEC Compliant
Connection
1/2" NPT
Flow Outlet Type (Faucet)
Laminar
Ligature Resistant
No
Flow Outlet Type - Faucet
Laminar
Item
Low Arc Bathroom Faucet
Faucet Finish
Chrome
Commercial / Residential
Commercial
Compliance
Califonia Health And Saftety Code § 116875; Vermont 9 Vca § 2470h
Faucet Type
Bathroom Sink Faucet
Power Source
Manual
Replacement Cartridge
G61754
Features
Adjustable Cycle Time
Material
Cast Brass
Faucet Handle Material
Brass
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
G61754
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
3 7/8 in
Material of Construction
Low Lead Brass
Application
Commercial
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
G61754
Flow Type
Laminar
Spout Shape
Arc
Time Out
10 sec
Vandal Resistance
Vandal-Resistant Handle
Inlet Connection Gender
Female
Pressure - Maximum
80 psi
Warranty
1 yr
Number of Mounting Holes
1
Product Type
Faucet
Temperature - Maximum
140 Degrees F
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPT

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.