Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # Z86100-XL-3M-MY

  • Zoro # G3778936


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z86100-XL-3M-MY
Zoro #
G3778936
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Spout Length
3 3/4 in
Spout Height
1 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
1/2 in
Overall Width
12 1/5 in
Spout Height - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metering Knob
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Vandal-Resistant Pressure Compensating Male Spray Outlet
Residential / Commercial
Commercial
Faucet Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Commercial / Residential
Commercial
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Handle Type
Metering
Faucet Spout
Cast Brass
Ligature Resistant
No
Replacement Cartridge
G61754
Connection
1/2" MNPS
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Handles
Mounting Type - Faucet
Deck
Item
Low Arc Bathroom Faucet
CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1
Flow Outlet Type (Faucet)
Spray
Power Source
Manual
Features
Adjustable Cycle Time
Material
Cast Brass
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
G61754
Spout Reach
3 3/4 in
Flow Outlet Type - Faucet
Spray
Temperature Control
Adjustable Temperature
Series
AquaSpec(R)
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Faucet Handle Material
Metal
Faucet Activation
Manual
Application
Commercial
For Location
Bathroom
Warranty
3 yr
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Arc
Flow Type
Spray
Number of Mounting Holes
1
Temperature - Maximum
140 Degrees F
CEC Compliance
Not CEC Compliant
Product Type
Faucet
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
G61754
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold
Time Out
10 sec
Legend Style
Color

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.