This item is Discontinued.

Zurn Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-CP4-F-MT

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # Z6950-XL-S-CP4-F-MT
  • Zoro # G3314906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6950-XL-S-CP4-F-MT
Zoro #
G3314906
UPC #
670240029514
Country of Origin
United States

Dimensions

Height
5-1/8"
Manufacturers Warranty Length
3 yr
Overall Height
5-1/8"
Spout Length
6 3/4 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
3 in
Spout Height
5 1/4 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Body Material
Brass
Voltage
6V DC
Flow Outlet Type
Nonaerated
Replacement Cartridge
Mfr. No. P6950-XL-B-L
Mounting Type - Faucet
Deck
Series
Aqua-Fit
Vandal Resistant Features
Vandal Resistant Outlet
Sensor Range
1 in to 15 in
Residential / Commercial
Commercial
Drain Type
None
Flow Outlet Type (Faucet)
Laminar
ADA Compliance
Yes
Faucet Spout
Fixed
Flow Outlet Type - Faucet
Laminar
Connection
3/8" Compression
Faucet Finish
Chrome
Valve Type
Compression
Battery Charger CEC Compliant
CEC Compliant
Includes
(4) AA Alkaline Battery, In-Line Filter
Faucet Handle Type
None
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
Ligature Resistant
No
Compliance
ADA
Amps
2 A
Faucet Type
Bathroom Sink Faucet
Power Source
Battery
CEC Compliant
CEC Compliant
Item
Mid Arc Bathroom Faucet
Commercial / Residential
Commercial
Temp. Control
Yes
Sensor Lead
Infrared
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Infrared Convergence Type Proximity Sensor
Material
Cast Brass
Faucet Body Material
Brass
Temperature Control
Yes
Replacement Cartridge Mfr. Model Number
P6950-XL-B-L
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Motion Sensor
Spout Reach
6 3/16 in
Max. Mounting Hole Center Distance
8 in

Description

Item Mid Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.