This item is Discontinued.

Zurn Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6930-XL-CP4-F

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # Z6930-XL-CP4-F
  • Zoro # G3314879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6930-XL-CP4-F
Zoro #
G3314879
UPC #
670240812222
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/8"
Overall Height
5-1/8"
Spout Length
6 3/4 in
Manufacturers Warranty Length
3 yr
Spout Height
12 in
Max. Installation Surface Thickness
3 in
Water Inlet Connection Size
1/2 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Body Material
Brass
Voltage
6V DC
Flow Outlet Type
Nonaerated
Sensor Range
1 in to 15 in
Includes
(4) AA Alkaline Battery, In-Line Filter
Faucet Type
Bathroom Sink Faucet
Commercial / Residential
Commercial
Power Source
Battery
Replacement Cartridge
Mfr. No. P6930-XL-B-L
Faucet Handle Type
None
Item
Mid Arc Bathroom Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Residential / Commercial
Commercial
Faucet Spout
Fixed
Faucet Finish
Chrome
Ligature Resistant
No
Amps
2 A
ADA Compliance
Yes
Flow Outlet Type - Faucet
Laminar
Compliance
ADA
Flow Outlet Type (Faucet)
Laminar
Connection
3/8" Compression
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
Sensor Lead
Infrared
Mounting Type - Faucet
Deck
Drain Type
None
Valve Type
Compression
Series
AquaSense
Temp. Control
Yes
Battery Charger CEC Compliant
CEC Compliant
Features
Infrared Convergence Type Proximity Sensor
Material
Cast Brass
Replacement Cartridge Mfr. Model Number
P6930-XL-B-L
Faucet Activation
Motion Sensor
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
5 3/8 in
Temperature Control
Yes
Valve Type - Faucets
Solenoid Valve

Description

Item Mid Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.