Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Tee, Brass, Fits Most Faucets

  • Mfr # P6900-MT-1-XL

  • Zoro # G6091023


product price: $26.25
/ea

Key Features

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-MT-1-XL
Zoro #
G6091023
UPC #
670240847248
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Thread Size
3/8 in
Overall Height
4 in
Overall Width
6 in

Details

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Supply Nuts
For Use With
Any Faucet
Item
Filter and Backcheck Assembly
Body Material
Brass
Product Type
Filter and Backcheck Assembly
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
Z6913-XL, Z6915-XL
Compatible Faucet Component
Mixing Tee
Thread Gender
Female
Thread Type
NPS

Description

Filter and Backcheck Assembly, For Use With Mfr. Model Number Z6913-XL, Z6915-XL, Includes Supply Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.