Zoro Homepage

Mixing Valve, Brass, Sensor Faucets

  • Mfr # P6900-ADM-XL

  • Zoro # G8517887


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Finish
Polished chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-ADM-XL
Zoro #
G8517887
UPC #
670240861817
Country of Origin
United States

Dimensions

Overall Height
4 in
Inlet Connection Size
3/8 in
Overall Width
6 in

Details

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Finish
Polished chrome
Material of Construction
Brass
Standards
Compliant with the "Safe Water Drinking Act"
Includes
3/8 in Compression Inlets and Outlets, Integral Filter, Internal Check Valves, Polished Chrome Plated Dome Lever Handle
For Use With
Sensor Faucets
Item
Mixing Valve
For Use With Mfr. Model Number
Z6913-XL
Use With Water Temp.
Hot/Cold
Series
AquaSense(R)
Product Type
Mixing Valve
Compatible Series
Z6900
Inlet Connection Type
Compression
Compatible Manufacturer Part Number
Z6913-XL
Operation Method
Manual
For Water Temperature
Hot/Cold
Compatible Brand
Zurn
Number of Inlet Connections
2

Description

Mixing Valve, Fits Brand Zurn, Material Brass, For Use With Sensor Faucets, For Use With Grainger Item Number 41J526, 41J525, For Use With Mfr. Model Number Z6913-XL, Includes Polished Chrome Plated Dome Lever Handle, Integral Filter, 3/8 In. Compresstion Fitting Inlets and Outlets, Internal Check Valves On the Hot and Cold Inlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.