Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Yoke, Brass, 29VM03, 45K781

  • Mfr # G68000

  • Zoro # G7520642


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Material of Construction
Brass
Includes
Check Stops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G68000
Zoro #
G7520642
UPC #
670240483569
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height
4 in
Thread Size
1 3/8 in
Overall Width
6 in

Details

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Material of Construction
Brass
Includes
Check Stops
For Use With
Manual Two Handle Faucets
Item
Mixing Yoke
Body Material
Brass
Product Type
Mixing Tee
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
Z8100-XL, Z826B1-XL
Compatible Faucet Component
Faucet
Thread Type
NPT
Thread Gender
Male

Description

Mixing Yoke, For Use With Mfr. Model Number Z8100-XL, Z826B1-XL, Includes Check Stops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.