Zoro Homepage

Mixing Yoke, Fits Zurn, Brass

  • Mfr # G68002

  • Zoro # G7476043


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Material of Construction
Brass
For Use With
Mfr. No. Z825, Z861, Z863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G68002
Zoro #
G7476043
UPC #
670240483613
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height
4 in
Overall Width
6 in

Details

Sub-Category
Valves
Fits Brand
Zurn
Material
Brass
Material of Construction
Brass
For Use With
Mfr. No. Z825, Z861, Z863
Item
Mixing Yoke
Body Material
Brass
Product Type
Mixing Tee
Compatible Manufacturer Part Number
Z825B1-XL, Z825F1-XL, Z86100-XL, Z86100-XL-3M, Z86100-XL-CP4, Z86100-XL-CP4-TMV-1, Z86100-XL-MY
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Compatible Faucet Component
Faucet

Description

Mixing Yoke, For Use With Mfr. Model Number Z825B1-XL, Z825F1-XL, Z86100-XL, Z86100-XL-3M, Z86100-XL-CP4, Z86100-XL-CP4-TMV-1, Z86100-XL-MY, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.