Zoro Homepage

Mounting Kit

  • Mfr # P6900-43

  • Zoro # G9364737


product price: $21.29
/ea

Key Features

Material of Construction
Brass and Zinc
Includes
Nut, Spacer, Washers
For Use With
Sensor Operated Lavatory Faucets
Overall Height
4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-43
Zoro #
G9364737
UPC #
670240412514
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Length
4 in
Overall Width
4 in

Details

Material of Construction
Brass and Zinc
Includes
Nut, Spacer, Washers
For Use With
Sensor Operated Lavatory Faucets
Item
Mounting Kit
Body Material
Brass
Product Type
Mounting Kit
Compatible Faucet Component
Faucet
Compatible Series
AquaSpec(R)
Compatible Brand
Zurn

Description

Mounting Kit, Includes Nut, Spacer, Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.