Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Turn Supply Stop, Straight, 160 psi

  • Mfr # QQTV60SGX

  • Zoro # G7507473


product price: $19.79
/ea

Key Features

Finish
Rough Brass
Standards
NSF/ANSI 61 including Annex G, CSA B137.5, ASTM F1807
Includes
Easy Turn Tee Handle
Body Style - Valves
Straight
Outlet Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQTV60SGX
Zoro #
G7507473
UPC #
084169014313
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Outlet Size
3/8 in
Overall Length
2.25 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in

Details

Finish
Rough Brass
Standards
NSF/ANSI 61 including Annex G, CSA B137.5, ASTM F1807
Includes
Easy Turn Tee Handle
Item
Water Supply Stop
Body Style - Valves
Straight
Outlet Type
Compression
Stem Material
Brass
Body Material
Brass
Inlet Type
Barb
Max. Pressure
160 psi
Temp. Range
34 Degrees to 73 Degrees F
Handle Material
Zinc Alloy
Handle Type
Tee
Handle Operation
1/4-Turn
Operating Temperature - Minimum
73 Degrees F
Connection Gender - Side 1
Male
Maximum Pressure - Operating
160 psi
Connection Gender - Side 2
Female
Body Style
Straight
Operating Temperature - Maximum
200 Degrees F
Body Finish
Chrome-Plated
Connection Type - Side 1
Barb
Connection Type - Side 2
Compression

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Male, Connection Type - Side 1 Barb, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 160 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.