N.I. Adj Level-Trol Floor Cleanout w/ 3in Neo-Loc Outlet

  • Mfr # ZN1400-3NL

  • Zoro # G415797288


product price:  $948.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5/1/2008
Material of Construction
CastIron;Plastic;NickelBronze
Color/Finish
Nickel
Height (In.)
5.75 in
Width
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZN1400-3NL
Zoro #
G415797288
UPC #
670240122864
Country of Origin
China

Dimensions

Length (In.)
5/1/2008
Height (In.)
5.75 in
Width
5.125 in
Size
3 in

Details

Material of Construction
CastIron;Plastic;NickelBronze
Color/Finish
Nickel
Connection Type
NL

Description

The Z1400 adjustable floor cleanout, with gas and watertight ABS tapered thread plug and round scoriated cast iron extra heavy-duty secured top comes in Cast Iron Z, Polished Bronze ZB, Nickel Bronze ZN, and Stainless Steel ZS top options that are adjustable to the finished floor.This cleanout is compatible with inisde caulk, No-Hub, and Neo-Loc connection types, and is easily installed in any type of floor. Cleanout is supplied with a foam thread protector to keep threads clean prior to and during final concrete pour.


  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.