N.I. Adj Level-Trol Floor Cleanout w/6in NH Outlet

  • Mfr # ZN1400-6NH

  • Zoro # G515797287


product price:  $1,838.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NH
Color/Finish
Nickel
Size
6 in
Width
8.25 in
Material of Construction
CastIron;Plastic;NickelBronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZN1400-6NH
Zoro #
G515797287
UPC #
670240124042
Country of Origin
China

Dimensions

Size
6 in
Width
8.25 in
Length (In.)
8.25 in
Height (In.)
5.75 in

Details

Connection Type
NH
Color/Finish
Nickel
Material of Construction
CastIron;Plastic;NickelBronze
Includes
Body and Polished Nickel Bronze Top Assembly

Description

The Z1400 adjustable floor cleanout, with gas and watertight ABS tapered thread plug and round scoriated cast iron extra heavy-duty secured top comes in Cast Iron Z, Polished Bronze ZB, Nickel Bronze ZN, and Stainless Steel ZS top options that are adjustable to the finished floor.This cleanout is compatible with inisde caulk, No-Hub, and Neo-Loc connection types, and is easily installed in any type of floor. Cleanout is supplied with a foam thread protector to keep threads clean prior to and during final concrete pour.


  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.