Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Bronze, Round, Top

  • Mfr # LC-FR06NI

  • Zoro # G9890284


product price: $60.88
/ea

Key Features

Material of Construction
Nickel Bronze
Type
Round
Fits Brand
Zurn
For Use With
For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-FR06NI
Zoro #
G9890284
UPC #
670240852686
Country of Origin
China

Dimensions

Size
6"
Overall Diameter
6-3/16"

Details

Item
Top
Material of Construction
Nickel Bronze
Type
Round
Fits Brand
Zurn
For Use With
For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
Product Type
LC-FR06NI - 6" Round Nickel Bronze Top

Description

LC-FR06NI - 6 In. Round Nickel Bronze Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.