Zoro Homepage

Nickel Bronze, Square, Top Assembly

  • Mfr # JP2280-S5

  • Zoro # G8490135


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Square
Size
Top: 5", Shank: 4"
For Use With
Mfg. No. FD2280
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2280-S5
Zoro #
G8490135
UPC #
670240539174
Country of Origin
China

Dimensions

Size
Top: 5", Shank: 4"

Details

Item
Top Assembly
Material of Construction
Nickel Bronze
Type
Square
For Use With
Mfg. No. FD2280
Fits Brand
Zurn

Description

JP2280-S5 - NICKEL BRONZE 5 In., SQUARE, ST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.