Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Bronze, Square, Top

  • Mfr # LC-FS05NI

  • Zoro # G8490205


product price: $59.89
/ea

Key Features

Material of Construction
Nickel Bronze
Type
Square
For Use With
For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
Size
5"
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-FS05NI
Zoro #
G8490205
UPC #
670240852440
Country of Origin
China

Dimensions

Size
5"
Overall Width
5 in
Overall Length
5 in

Details

Item
Top
Material of Construction
Nickel Bronze
Type
Square
For Use With
For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
Fits Brand
Zurn
Finish
Nickel
Material
Bronze
Ligature Resistant
No
Product Type
Floor Drain Head Assembly
Compatible with Brand
Zurn
Shape
Square

Description

Grate, Product Type Grate, Overall Width 5 in, Overall Length 5 in, Overall Diameter Not Applicable, Material Nickel Bronze, Finish Nickel, Installation Type Drop-In, Color Bronze, Grate Surface Type Square Holes, Shape Square, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Square, Compatible with Manufacturer Model Number Not Applicable, Standards ASME A112.6.3, CSA B79, IAPMO, Compatible with Brand Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.