Zoro Homepage

Nickel Bronze, Square, Top

  • Mfr # LC-FS06NI

  • Zoro # G9890345


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Square
For Use With
For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
Fits Brand
Zurn
Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-FS06NI
Zoro #
G9890345
UPC #
670240852389
Country of Origin
China

Dimensions

Size
6"

Details

Item
Top
Material of Construction
Nickel Bronze
Type
Square
For Use With
For Use With Zurn Modular Drainage Product Line, For Flood Drains and Cleanouts
Fits Brand
Zurn

Description

LC-FS06NI - 6 In. Square Nickel Bronze Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.