Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, 4-59/64in.L, Bronze, 8inOpeningSize

  • Mfr # ZARB199-8-PVC

  • Zoro # G9749442


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Length
4 15/16 in
Opening Size
8 in
Material
Bronze
Color
Bronze
Features
Decorative Face On Wall Flange and Outlet Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZARB199-8-PVC
Zoro #
G9749442
UPC #
670240424593
Country of Origin
China

Dimensions

Length
4 15/16 in
Opening Size
8 in

Details

Item
Nozzle
Material
Bronze
Color
Bronze
Features
Decorative Face On Wall Flange and Outlet Nozzle
For Use With
Roof Drains

Description

Nozzle, Length 4 15/16 in, Opening Size 8 in, Material Bronze, Color Bronze, For Use With Roof Drains, Features Decorative Face On Wall Flange and Outlet Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.