Shop ZURN
See all product information
Create Account
Offset Drain Protector Offset Pipe Protector, PVC, 2-1/4", 3-1/4"
- Mfr # Z8945-NT
- Zoro # G4053835
product price:Â
$
53.49
/ea
Key Features
Material of Construction
PVC
Type
Offset Drain Protector
Pipe Dia. (In.)
2-1/4"
No. of Pieces
1
Material of Construction - Drains
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8945-NT
- Zoro #
- G4053835
- UPC #
- 084169620217
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Dia. (In.)
- 2-1/4"
- Pipe Dia. - Drains
- 2 1/4 in
- Size
- 3-1/4"
- Height
- 4 in
- Width
- 7.5 in
- Depth
- 1 1/4 in
Details
- Material of Construction
- PVC
- Type
- Offset Drain Protector
- No. of Pieces
- 1
- Material of Construction - Drains
- PVC
- Standards
- ADA Compliant
- For Use With
- Sink
- Color
- White
- Color - Drains
- White
- Nominal Wall (In.)
- 7 1/2 in
- Item
- Offset Pipe Protector
- Ligature Resistant
- Not Ligature Resistant
- Compatible Product Type
- Sink
Description
Offset Pipe Protector, Product Group - Drains Pipe Covers, Pipe Dia. - Drains 2 1/4 in, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 7 1/2 in, For Use With Sink, Standards ADA Compliant, Height 4 in, Width 7.5 in, Ligature Resistant Not Ligature Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.