Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Battery Powered Sensor Urinal System with 0.125 GPF Top Mnt FV

  • Mfr # Z.UR1.S.TM

  • Zoro # G815780415


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Height
28.625 in
Finish
CP
Width
18.4375 in
Includes
Urinal fixture, top mount flush valve, stop valve assembly, vacuum tube, duckbill, hardware bag, magnet, allen wrench, 4 lithium batteries
Color
Chrome;White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z.UR1.S.TM
Zoro #
G815780415
UPC #
889934176247
Country of Origin
China

Dimensions

Height
28.625 in
Width
18.4375 in
Length
14.25 in
Size
0.75 in

Details

Finish
CP
Includes
Urinal fixture, top mount flush valve, stop valve assembly, vacuum tube, duckbill, hardware bag, magnet, allen wrench, 4 lithium batteries
Color
Chrome;White
Mounting Type
Vertical
Urinal Material
Brass;VitreousChina

Description

Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5755-U urinal with top spud, battery-powered 0.125 gpf ZER6003AV-ULF-TM EZ Gear-Driven flush valve, universal hanger bracket, urinal flange and dome strainer along with support and shipping from one manufacturer.


  • Battery Powered Sensor Urinal System with Top Mount 0.125 GPF Flush Valve
  • Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing system
  • Complete extended warranty from one manufacturer
  • Combines complementary components to create a seamless water efficient system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.