Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P886-U4-NS
Zoro #
G922412346
UPC #
670240267329
Country of Origin
Taiwan, Province of China
Description
Bottom Outlet, Overall Diameter 4 1/2 in, Shape Not Applicable, Product Type Bottom Outlet, Includes Screws, Standards Not Applicable, Finish Not Applicable, Application Trench Drain, Gauge Not Applicable, Material HDPE, Color Not Applicable, Flow Rate Not Applicable, Compatible with Manufacturer Model Number Z886-U4, Compatible with Brand Zurn, Compatible with Series Z886, Fits Pipe Size 4 in, Connection Thread Type Not Applicable, Fits Drain Size 6 in, Connection Type No Hub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.