Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Port Manifold Cap

  • Mfr # QHMMCP

  • Zoro # G015819557


original price: $55.49
7% off
new price: $51.19
/ea

Key Features

Height
0.323 in
Length
1.2745 in
Width
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMMCP
Zoro #
G015819557
UPC #
84169005953
Country of Origin
Germany

Dimensions

Height
0.323 in
Length
1.2745 in
Width
1.15 in

Description

The Zurn QickZone manifold provides a reliable and innovative solution for radiant systems. The modular brass QickZone requires only a few SKUs to build any size manifold in any configuration, providing installation versatility and reducing inventory.


  • QickZone Manifold Connector
  • 3/8", 1/2", 3/4", and 5/8" available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.