Zoro Homepage

Outside Brass Cover, Chrome Plate

  • Mfr # P6000-LL-CP

  • Zoro # G0619936


product price: $22.79
/ea

Key Features

Type
Chrome Plate
Material
Brass
Fits Brand
Zurn
Finish
Chrome-Plated
For Use With
Flush Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-LL-CP
Zoro #
G0619936
UPC #
670240413375
Country of Origin
Thailand

Dimensions

Overall Height
1 1/2 in
Overall Depth
5 in
Overall Width
4 in

Details

Item
Outside Brass Cover
Type
Chrome Plate
Material
Brass
Fits Brand
Zurn
Finish
Chrome-Plated
For Use With
Flush Valves
Includes
Brass Cover
For Use With Mfr. Model Number
Z6000-WS1-YB-YC, Z6000-YB-YC
Color
Chrome
Product Type
Flush Valve Cover
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Z6000-WS1-YB-YC, Z6000-YB-YC
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves

Description

Outside Brass Cover, Chrome Plate, For Use With Flush Valves, Includes Brass Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.