Overflow Drain
Mfr # Z150F-4NH-89
Zoro # G122579115
product price: $1,034.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z150F-4NH-89
Zoro #
G122579115
UPC #
889934244960
Country of Origin
China
Description
Overflow Drain, Grate Finish Dura Coated, Outlet Location Bottom, Drain Material Cast Iron, Height Below Flange 7 in, Height Above Flange 2 in, Includes Dome Dome Included, Nominal Pipe Size 4 in, Standards ASME A112.6.4, CSA B79.4, Includes 2[51] High Overflow and Low-Profile Pedestal Paver Dome, Shape Square, Connection Type No Hub, Overall Diameter 16 5/8 in, Basin Finish Dura-Coated, Color Blue, Resistance Properties Not Applicable, Grate Surface Type Flat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.