Zoro Homepage

Override Button

  • Mfr # PTR6200-24

  • Zoro # G1899521


product price: $41.99
/ea

Key Features

Material
Plastic
Fits Brand
Zurn
Finish
Polished Chrome
For Use With
ZTR Flush Valves
For Use With Mfr. Model Number
Z5755.380.00, Z5755.382.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR6200-24
Zoro #
G1899521
UPC #
670240796690
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 in
Overall Depth
7 in
Overall Height
4 in

Details

Item
Override Button
Material
Plastic
Fits Brand
Zurn
Finish
Polished Chrome
For Use With
ZTR Flush Valves
For Use With Mfr. Model Number
Z5755.380.00, Z5755.382.00
Color
Chrome
Includes
Manual Override Button Assembly
Compatible Brand
Zurn
Compatible Series
ZTR
Compatible Product Type
Urinals
Compatible Manufacturer Part Number
Z5755.380.00, Z5755.382.00
Compatible SubBrand
Flush Valves
Product Type
Override Button

Description

Override Button, Fits Brand Zurn, For Use With Grainger Item Number 34TE13, 34TE14, For Use With Mfr. Model Number Z5755.380.00, Z5755.382.00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.