Zoro Homepage

P-Trap, 1-1/2 in Pipe Dia, 17 ga Cast Brass, 12 in L, Slip x Slip, Chrome

  • Mfr # Z8702-9B-PC

  • Zoro # G2804785


product price: $41.99
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Pipe Dia. (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8702-9B-PC
Zoro #
G2804785
UPC #
084169617422
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
9"
Overall Length
12 in
Pipe Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Standards
cCIAPMO
Gauge
17 ga
Includes
Brass Swivel Nuts, Full C/E Length Tubular Wall Bend
Color/Finish
Chrome Plated
Item
P-Trap
For Use With
1-1/2" Pipes
Material of Construction
Cast Brass
Connection
Compression
Finish
Chrome
Material
Cast Brass
Product Type
Trap
Trap Type
P-Trap
Outlet Connection Type
Slip
Color
Silver
Inlet Connection Type
Slip

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards cCIAPMO, Outlet Connection Type Slip, Product Type Trap, Includes Brass Swivel Nuts, Full C/E Length Tubular Wall Bend, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Cast Brass, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.