Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- P-Trap, 1-1/4" Pipe Dia., Cast Brass

  • Mfr # Z8700-8B-PC

  • Zoro # G2796394


product price: $40.99
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8700-8B-PC
Zoro #
G2796394
UPC #
084169616968
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/4 in
Pipe Dia. (In.)
1-1/4"
Length (In.)
8-1/2"
Overall Length
11 in
Nominal Pipe Size
1 1/4 in
Pipe Outside Diameter
1 1/4 in

Details

Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Gauge
17 ga
Connection
Compression
Material of Construction
Cast Brass
Color/Finish
Chrome Plated
Item
P-Trap
Standards
cCIAPMO
For Use With
1-1/4" Pipes
Includes
Nuts, Escutcheon
Material
Cast Brass
Finish
Chrome
Product Type
Trap
Inlet Connection Type
Slip
Trap Type
P-Trap
Outlet Connection Type
Slip
Color
Silver

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout Yes, Outlet Connection Thread Type Not Applicable, Standards ASME A112.18.2/CSA B125.2, Outlet Connection Type Slip, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Cast Brass, Finish Chrome-Plated, Color Silver, Trap Type P-Trap, Overall Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.