Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- P-Trap, 1-1/4" Pipe Dia., Cast Brass

  • Mfr # Z8700-PC

  • Zoro # G2838324


product price: $36.99
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Length (In.)
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8700-PC
Zoro #
G2838324
UPC #
084169617101
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length (In.)
7-1/2"
Pipe Dia. (In.)
1-1/4"
Overall Length
10 in
Pipe Outside Diameter
1 1/4 in
Nominal Pipe Size
1 1/4 in

Details

Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
For Use With
1-1/4" Pipes
Gauge
17 ga
Includes
Nuts, Escutcheon
Color/Finish
Chrome Plated
Item
P-Trap
Material of Construction
Cast Brass
Connection
Compression
Standards
cCIAPMO
Material
Cast Brass
Finish
Chrome
Product Type
Trap
Trap Type
P-Trap
Inlet Connection Type
Slip
Includes Cleanout
Yes
Color
Silver
Outlet Connection Type
Slip

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout Yes, Outlet Connection Thread Type Not Applicable, Standards ASME A112.18.2/CSA B125.2, Outlet Connection Type Slip, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Cast Brass, Finish Chrome-Plated, Color Silver, Trap Type P-Trap, Overall Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.