Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap Trap, Cast Iron, Bronze, 3", threaded

  • Mfr # TS2900-IP3

  • Zoro # G5413009


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron, Bronze
Type
P-Trap
Color/Finish
Chrome Plated
Pipe Dia. (In.)
3"
Grid Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2900-IP3
Zoro #
G5413009
UPC #
670240402089
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
15-5/8"
Length (In.)
8-7/8"
Nominal Pipe Size
3 in
Thread Size
3 in

Details

Material of Construction
Cast Iron, Bronze
Type
P-Trap
Color/Finish
Chrome Plated
Grid Material
Bronze
Connection
threaded
Item
Trap
Material
Cast Iron
Color
Silver
Trap Type
P-Trap
Product Type
Trap
Inlet Connection Type
Threaded
Includes Cleanout
Yes
Finish
Sani-Coated

Description

Trap, Nominal Pipe Size 3 in, Includes Cleanout Yes, Product Type Trap, Inlet Connection Type Threaded, Thread Size 3 in, Color Silver, Trap Type P-Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.