This item is Discontinued.

Zurn 1-1/2" Pipe Dia., Brass, P-Trap With Cleanout ZR971J-PC

1-1/2" Pipe Dia., Brass, P-Trap With Cleanout (Discontinued)

  • Mfr # ZR971J-PC
  • Zoro # G2731635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR971J-PC
Zoro #
G2731635
UPC #
670240541979
Country of Origin
Unknown

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip x IPS
Color/Finish
Chrome
Gauge
17
Standards
Meets Milwaukee Code Requirements
Connection
Slip Joint Inlet, IPS Outlet
For Use With
1 1/2 in Pipes
Item
P-Trap With Cleanout
Material of Construction
Brass

Description

P-Trap With Cleanout, Includes -, Standards Meets Milwaukee Code Requirements, Gauge 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.