Shop ZURN
See all product information
Create Account
Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount
- Mfr # Z5560-TNK-PA
- Zoro # G2105374
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.6
Width
20 3/4"
Fits Brand
ZURN
Bowl Depth
9"
Mounting Style
Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z5560-TNK-PA
- Zoro #
- G2105374
- UPC #
- 670240632721
- Country of Origin
- United States
- Gallons per Flush
- 1.6
- Fits Brand
- ZURN
- Item
- Pa Tank Assy w/Lid and Internals (K) Z5
- Mounting Style
- Floor
- Flushing Method
- Pressure Assist Tank
- Standards
- ANSI A117.1, ASME A112.19.2/CSA B45.1
- Material
- Vitreous China
Description
Pa Tank Assy w/Lid and Internals (K) Z5