Straight, Brass, Cup 2 in, Barbed 2 in

  • Mfr # QQ1050GX
  • Zoro # G3597133
product price: 
$
60.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x Sweat
Tube Size
2"
Pipe Size - Pipe Fitting
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQ1050GX
Zoro #
G3597133
UPC #
084169012616
Country of Origin
China

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
PEX Size
2"
Pipe Size (Fittings)
2"
Fitting Side A Pipe Size
2 in
Overall Length
2 31/32 in
Fitting Side B Pipe Size
2 in
Fitting Side B Tube Inner Diameter
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Tube Inner Diameter
2 in
Fitting Side 1 Tube Inner Diameter
2 3/8 in
Barb Size
Standard
Wire Rope Length
2 31/32 in
Length
2 31/32 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x Sweat
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
PEX x Sweat
Temp. Range
33 Degrees to 200 Degrees F
Standards
CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Pipe Fitting Material
Low Lead Brass
Fitting Side B Connection Type
Barbed
Barb Style
Standard
Fitting Shape
Straight
Application
Potable Water
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
33 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
80 psi @ 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
80 psi
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Barbed
PEX Connection Method
Crimp
Fitting Side 1 Connection Type
Cup
For Media Type
Potable Water

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side B Tube Inner Diameter 2 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 2 31/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 80 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews