Shop ZURN
See all product information
Create Account
PEX CENTRAL MODULE KIT FOR MODULAR MANIFOLDS
- Mfr # QHMCM
- Zoro # G215819555
product price:Â
$
86.15
/ea
Key Features
Height
2.5 in
Length
5 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QHMCM
- Zoro #
- G215819555
- UPC #
- 84169677129
- Country of Origin
- Germany
Dimensions
- Height
- 2.5 in
- Length
- 5 in
- Width
- 3 in
Description
The Zurn QickZone manifold provides a reliable and innovative solution for radiant systems. The modular brass QickZone requires only a few SKUs to build any size manifold in any configuration, providing installation versatility and reducing inventory.
- QickZone supply and return central modules
- 1.31 GPM
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.