This item is Discontinued.
This item is Discontinued.
Elbow, 90 D, Polyalloy, PEX x PEX, 1 x 1 In (Discontinued)
Mfr #
QQPE55X
Zoro #
G0439860
UPC # 084169685902
Country of Origin United States
Category PEX Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QQPE55X
- Zoro #
- G0439860
- UPC #
- 084169685902
- Country of Origin
- United States
Dimensions
- PEX Size
- 1"
Details
- Item
- 90 Degree Elbow
- Specific Fitting Shape
- 90 Degree Elbow
- Temp. Range
- 33 Degrees to 200 Degrees F
- Max. Pressure
- 80 psi
- Standards
- ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
- Basic Pipe Fitting Shape
- Elbow
- Pipe Fitting Material
- Polyalloy
Description
Elbow, 90 Degrees , PEX Size 1 in, Max. Pressure 80 psi, Temp. Range 33 Degrees to 200 Degrees F, Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.