Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Manifold, Copper, PEX, 15-1/2 In. L

  • Mfr # QCM43-6GX

  • Zoro # G3747064


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Number of Inlets
1
Tube Fitting Material
Copper
Number of Outlets
6
Specific Fitting Shape
Manifold
Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCM43-6GX
Zoro #
G3747064
UPC #
084169017758
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Outlet Size
1/2 in
Overall Length
14.75 in
Overall Width
1.25 in
Overall Height
1.88 in
Inlet Connection Size
3/4 in
Inlet Dash Size
1
Outlet Hose Inside Diameter
1 in
Outlet Connection Size
1/2 in
Outlet Dash Size
1
Inlet Hose Inside Diameter
1 in

Details

Item
PEX Manifold
Number of Inlets
1
Tube Fitting Material
Copper
Number of Outlets
6
Specific Fitting Shape
Manifold
Max. Pressure
80 psi
Temp. Range
33 Degrees to 200 Degrees F
Fitting Connection Type
PEX
Pipe Fitting Connection Type
PEX
Standards
Annex G, ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Specific Pipe Fitting Shape
Manifold
Basic Pipe Fitting Material
Metal
Outlet Connection Type
Barb
Outlet Fitting Material
Eco Brass
For Use On
PEX Tube
Maximum Operating Pressure
160 psi
Inlet Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Water
Outlet Spacing
2 in
Minimum Operating Temperature
73 Degrees F
Inlet Connection Type
Barb
Manifold Material
Copper
Lead Certification
Low Lead Compliant
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F

Description

PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Size 3/4 in, Inlet Fitting Material Brass, Manifold Material Copper, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 73 Degrees F, Number of Inlets 1, Number of Mounting Holes Not Applicable, Number of Outlets 6, Outlet Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.