Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Manifold, CR Polymer, 39 Inlets

  • Mfr # QPPM15H21C-3

  • Zoro # G7539786


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
CR Polymer
Number of Inlets
39
Number of Outlets
36
Inlet Size
1 in
Specific Fitting Shape
Manifold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPPM15H21C-3
Zoro #
G7539786
UPC #
084169002792
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1/2 in
Overall Length
37.43 in
Overall Width
5.88 in
Overall Height
3 in
Mounting Hole Size
0.19 in
Inlet Connection Size
1 in
Outlet Dash Size
1
Inlet Hose Inside Diameter
1 in
Outlet Connection Size
1/2 in
Inlet Dash Size
1
Mounting Hole Diameter
0.19 in

Details

Item
PEX Manifold
Tube Fitting Material
CR Polymer
Number of Inlets
39
Number of Outlets
36
Specific Fitting Shape
Manifold
Max. Pressure
160 psi
Temp. Range
73 Degrees
Fitting Connection Type
PEX
Pipe Fitting Connection Type
PEX
Compliance
Certified for Use in Potable Water Applications
Includes
Ball Valves, Installation Template, Labels
Standards
NSF Listed
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Manifold
Manifold Material
Stainless Steel
Manifold Material Finish
Polysulfone
Resistance Properties
Corrosion Resistant
Inlet Connection Type
PEX
For Potable Water Use
For Potable Water Use
Maximum Operating Pressure
100 psi
Inlet Fitting Material
CR Polymer
Outlet Spacing
1 5/8 in, 2 1/4 in
Outlet Connection Type
PEX
For Use On
PEX Tube
Lead Certification
Lead Free
For Fluid Type
Water
Minimum Operating Temperature
73 Degrees F
Maximum Operating Temperature
180 Degrees F
Inlet Connection Gender
Male
Outlet Fitting Material
Polysulfone
Outlet Connection Gender
Male
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
100 psi

Description

PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Fitting Material CR Polymer, Manifold Material Stainless Steel, Manifold Material Finish Polysulfone, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 73 Degrees F, Number of Inlets 39, Number of Outlets 36, Outlet Connection Gender Male, Outlet Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.