Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Manifold, CR Polymer, PEX, 3/4 In.

  • Mfr # QPM43-5

  • Zoro # G3695194


product price: $33.59
/ea

Key Features

Number of Inlets
1
Tube Fitting Material
CR Polymer
Number of Outlets
5
Specific Fitting Shape
Manifold
Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPM43-5
Zoro #
G3695194
UPC #
084169006066
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
1/2 in
Overall Length
7.56 in
Overall Width
0.92 in
Overall Height
1.19 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1/2 in

Details

Item
PEX Manifold
Number of Inlets
1
Tube Fitting Material
CR Polymer
Number of Outlets
5
Specific Fitting Shape
Manifold
Max. Pressure
80 psi
Temp. Range
33 Degrees to 200 Degrees F
Fitting Connection Type
PEX
Pipe Fitting Connection Type
PEX
Standards
ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Specific Pipe Fitting Shape
Manifold
Basic Pipe Fitting Material
Plastic
Inlet Fitting Material
CR Polymer
Outlet Fitting Material
Polysulfone
Minimum Operating Temperature
73 Degrees F
Outlet Spacing
1 3/4 in
For Use On
PEX Tube
Maximum Operating Pressure
160 psi
Manifold Material
Polysulfone
For Potable Water Use
For Potable Water Use
Resistance Properties
Chlorine Resistant, Corrosion Resistant
Outlet Connection Type
PEX Crimp
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Water
Lead Certification
Low Lead Compliant
Inlet Connection Type
PEX Crimp
Manifold Material Finish
Polysulfone
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi

Description

PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Size 3/4 in, Inlet Fitting Material CR Polymer, Manifold Material Polysulfone, Manifold Material Finish Polysulfone, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 73 Degrees F, Number of Inlets 1, Number of Mounting Holes Not Applicable, Number of Outlets 5, Outlet Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.