Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Manifold, Preassembled, 31-29/32" L

  • Mfr # QPPM12H18C-2

  • Zoro # G3600003


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
CR Polymer
Number of Inlets
21
Number of Outlets
33
Inlet Size
1 in
Specific Fitting Shape
Manifold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPPM12H18C-2
Zoro #
G3600003
UPC #
084169002754
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1/2 in
Overall Length
31.9 in
Overall Width
5.88 in
Overall Height
2.98 in
Mounting Hole Size
0.25 in
Outlet Hose Inside Diameter
1 in
Outlet Connection Size
1/2 in
Mounting Hole Diameter
0.25 in
Inlet Connection Size
1 in
Inlet Hose Inside Diameter
1 in
Inlet Dash Size
1
Outlet Dash Size
1

Details

Item
PEX Manifold
Tube Fitting Material
CR Polymer
Number of Inlets
21
Number of Outlets
33
Specific Fitting Shape
Manifold
Max. Pressure
100 psi
Temp. Range
33 Degrees to 200 Degrees F
Fitting Connection Type
MNPS
Pipe Fitting Connection Type
MNPS
Features
3/8 in Barb Plastice Ball Valve
Includes
Labels, Manifold Cover Plate
Specific Pipe Fitting Shape
Manifold
Basic Pipe Fitting Material
Plastic
Standards
NSF Listed
For Fluid Type
Water
Minimum Operating Temperature
33 Degrees F
Outlet Connection Type
MNPS
Inlet Connection Type
MNPS
Maximum Operating Pressure
100 psi
Inlet Connection Gender
Male
Outlet Connection Gender
Male
Outlet Spacing
1 5/8 in, 2 1/4 in
For Use On
PEX Tube
Inlet Fitting Material
CR Polymer
Manifold Material Finish
Polysulfone
Outlet Fitting Material
Polysulfone
Maximum Operating Temperature
180 Degrees F
For Potable Water Use
For Potable Water Use
Manifold Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Lead Certification
Lead Free
Operating Pressure - Maximum
100 psi
Operating Temperature - Maximum
180 Degrees F

Description

PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Fitting Material CR Polymer, Manifold Material Stainless Steel, Manifold Material Finish Polysulfone, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 33 Degrees F, Number of Inlets 21, Number of Outlets 33, Outlet Connection Gender Male, Outlet Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.