Zoro Homepage

PEX Manifold, Preassembled, 37-7/16" L

  • Mfr # QPPM15H21C

  • Zoro # G3610975


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
CR Polymer
Number of Inlets
3
Number of Outlets
36
Specific Fitting Shape
Manifold
Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPPM15H21C
Zoro #
G3610975
UPC #
084169002778
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1/2 in
Overall Length
37.43 in
Overall Width
5.88 in
Overall Height
2.98 in
Mounting Hole Size
0.25 in
Inlet Connection Size
1 in
Outlet Hose Inside Diameter
1 in
Mounting Hole Diameter
0.25 in
Outlet Connection Size
1/2 in
Outlet Dash Size
1
Inlet Dash Size
1
Inlet Hose Inside Diameter
1 in

Description

PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Fitting Material CR Polymer, Manifold Material Stainless Steel, Manifold Material Finish Polysulfone, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 33 Degrees F, Number of Inlets 3, Number of Outlets 36, Outlet Connection Gender Male, Outlet Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.