Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston, Cover and Solenoid

  • Mfr # PTS6200-PC

  • Zoro # G5083811


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Piston
For Use With Mfr. Model Number
ZTS6200-WS1, ZTS6203-WS1
Color/Finish
Chrome
Includes
Piston, Piston Cover, Solenoid and Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS6200-PC
Zoro #
G5083811
UPC #
670240378278
Country of Origin
Iceland

Dimensions

Manufacturers Warranty Length
3 Years
Overall Depth
7 in
Overall Width
6 in
Overall Height
4 in

Details

Item
Solenoid Assembly
Fits Brand
Zurn
For Use With
Piston
For Use With Mfr. Model Number
ZTS6200-WS1, ZTS6203-WS1
Color/Finish
Chrome
Includes
Piston, Piston Cover, Solenoid and Screws
Material
Plastic
Color
Chrome
Finish
Chrome
Material of Construction
Plastic
Type
Piston Cover Kit
Product Type
Solenoid Assembly
Compatible Manufacturer Part Number
ZTS6200-WS1, ZTS6203-WS1
Compatible Brand
Zurn
Compatible Product Type
Toilets
Compatible Series
ZTR
Compatible SubBrand
Flush Valves

Description

Piston, Cover and Solenoid, Color/Finish Chrome, Includes Piston, Piston Cover, Solenoid and Screws, Manufacturers Warranty Length 3 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.