Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Cylinder, Plastic

  • Mfr # P6000-E18

  • Zoro # G5059065


product price: $3.49
/ea

Key Features

Fits Brand
Zurn
For Use With
Z6000 Series
For Use With Mfr. Model Number
Z6000AV-HET, Z6000AV-WS1, Z6000AV-WS1-DF
Material
Plastic
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-E18
Zoro #
G5059065
UPC #
670240416055
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 Years
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Overall Depth
3 in

Details

Item
Piston Cylinder
Fits Brand
Zurn
For Use With
Z6000 Series
For Use With Mfr. Model Number
Z6000AV-HET, Z6000AV-WS1, Z6000AV-WS1-DF
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Product Type
Piston Cylinder
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6000AV-HET, Z6000AV-WS1, Z6000AV-WS1-DF
Compatible Series
Z6000
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves

Description

Piston Cylinder, Material of Construction Plastic, Manufacturers Warranty Length 3 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.