Piston Type Snsr Exp Bttry Kit WC, 1.28 GPF, 11-1/2ft' R-I, Hrdwrd, Sld Rng

  • Mfr # ZTR6200EV-HW-YK

  • Zoro # G115797205


product price:  $778.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZTR6200EV-HW-YK
Zoro #
G115797205
UPC #
889934118087
Country of Origin
United States

Description

Engineered for performance, Zurns EcoVantage ZTR Exposed Sensor Flush Valve saves water without sacrificing power and precision. The ZTR6200EV-HW-YK's hardwire-powered sensor provides continuous, reliable operation accurately detecting the user for hands-free water closet operation. The valve features a streamlined, piston-type design. Clog-resistant components and the flush valve's chemical-resistant GO BLUE internal seal help keep maintenance costs down, while the durable all-metal sensor cap prevents tampering. It includes an adjustable tailpiece and a manual override button. Its chrome-plated brass construction holds up, flush after flush. The ZTR6200EV-HW-YK is the perfect water-saving solution for any commercial retrofit or new construction project.


  • 1.28 gpf conserves water and saves money
  • Hardwired sensor eliminates hassle of battery replacements for a continuously powered application
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Solid ring pipe support
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.