Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger Assembly, For 4HCW4, 4HCW5

  • Mfr # PH6000-HYM

  • Zoro # G1553605


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Type
Hydraulic
Material of Construction
Metal, Rubber and Wire
Material
Brass, Plastic, Stainless Steel
Fits Brand
Zurn
Finish
Brass-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6000-HYM
Zoro #
G1553605
UPC #
670240414839
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
1 1/2 in
Overall Depth
3 1/2 in

Details

Item
Hydraulic Plunger Assembly
Type
Hydraulic
Material of Construction
Metal, Rubber and Wire
Material
Brass, Plastic, Stainless Steel
Fits Brand
Zurn
Finish
Brass-Plated
For Use With
4HCW4, 4HCW5
For Use With Mfr. Model Number
ZH6003AV, ZH6611AV-MBP
Includes
Actuator and Rubber Gasket
Color
Brass
Product Type
Hydraulic Plunger Assembly
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible Manufacturer Part Number
ZH6003AV, ZH6611AV-MBP

Description

Hydraulic Plunger Assembly, Hydraulic, Material of Construction Metal, Rubber and Wire, For Use With 4HCW4, 4HCW5, Includes Actuator and Rubber Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.