Pressure Balance Tub Spout 8" Dia., Polished Chrome

  • Mfr # TPK7300-SS

  • Zoro # G4053686


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Material
Metal
Finish
Chrome
Type
Pressure Balance
For Use With
Shower Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPK7300-SS
Zoro #
G4053686
UPC #
670240645332
Country of Origin
China

Dimensions

Connection Size
1/2 in
Face Dia.
8 in
Face Dia. (In.)
8
Length
24 in
Length (In.)
24
Manufacturers Warranty Length
3 yr
Overall Width
3 1/2 in
Overall Height
2 3/4 in
Overall Length
6 in

Details

Material
Metal
Finish
Chrome
Type
Pressure Balance
For Use With
Shower Valves
Standards
ASME A112.18.1/ CSA B125.1, ASSE 1016/ ASME A112.1016/ CSA B125.16
Item
Bathtub and Shower Valve
Handle Type
Lever
Includes
Tub Plug
Material of Construction
Metal
Connection
1/2 in NPT
Connection (In.)
1/2 NPT
Tub and Shower Category
Shower Valves
Cover Material
Chrome
Ligature Resistant
No
Shower Valve Type
Pressure Balancing
Includes Stem
Stem Not Included
Reversible
Not Reversible
Includes Cartridge
Cartridge Not Included
Number of Ports
4
Includes Valve
Valve Included
Includes Plaster Guard
Plaster Guard Not Included
Compatible Mfr. Model Number
Z7300-SS-MT
Includes Check Stop
Check Stop Included
Features
Services Stops Allow the Water to be Turned off at the Shower, Isolating it and Permitting Water to the Rest of the Building
Connection Type
NPT
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Includes Hot Temperature Limit
Hot Temperature Limit Included
Product Type
Bathtub and Shower Valve
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Temp-Gard(R) III
Compatible Manufacturer Part Number
Z7300-SS-MT
Compatible Product Type
Shower Valves

Description

Bathtub and Shower Valve, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Shower Valves, For Use with Series Temp-Gard(R) III, Material of Construction Metal, Number of Ports 4, Overall Height 2 3/4 in, Overall Length 6 in, Overall Width 3 1/2 in, Zurn, Reversible Not Reversible, Shower Connection Type NPT, Shower Valve Type Pressure Balancing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.