Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Square, Adjustable Floor Drain

  • Mfr # FD2-PV3-ST-CC

  • Zoro # G9888534


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC; Deck Plate, Clamp: Stainless Steel
Type
Strainer: Square
Grid Material
Strainer: Nickel Bronze
Connection
Solvent Weld, Trap Primer
Size
Strainer: 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2-PV3-ST-CC
Zoro #
G9888534
UPC #
889934130935
Country of Origin
Taiwan, Province of China

Dimensions

Size
Strainer: 5"
Overall Diameter
9-27/32"

Details

Item
Adjustable Floor Drain
Material of Construction
PVC; Deck Plate, Clamp: Stainless Steel
Type
Strainer: Square
Grid Material
Strainer: Nickel Bronze
Connection
Solvent Weld, Trap Primer
For Use With
Ideal For Floor and Shower Drain Applications
Pipe Dia In.
Outlet: 3"x 4"

Description

NcklBrnzTop 5 In. Assmbly,AdjstblFlrDrn,Dec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.