Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate

  • Mfr # EZ2-PV2-ST-SS-CC

  • Zoro # G9889575


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC; Deck Plate, Clamp: Stainless Steel
Type
Strainer: Square
For Use With
For Protection During Concrete Pour
Connection
Solvent Weld
Grid Material
Strainer: Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ2-PV2-ST-SS-CC
Zoro #
G9889575
UPC #
889934130157
Country of Origin
Taiwan, Province of China

Dimensions

Size
Cover: 5"
Length In.
9-27/32"

Details

Item
Floor Drain with Deck Plate
Material of Construction
PVC; Deck Plate, Clamp: Stainless Steel
Type
Strainer: Square
For Use With
For Protection During Concrete Pour
Connection
Solvent Weld
Grid Material
Strainer: Stainless Steel
Pipe Dia In.
Outlet: 2"x 3"

Description

EZ2 PVC Drain w/5 In. SS Strainer,SS Deck P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.