Zoro Homepage

PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Cleanout

  • Mfr # CO2-PV3-ST

  • Zoro # G9888823


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC; Deck Plate: Stainless Steel
Type
Strainer: Square
For Use With
For Foot Traffic Areas
Size
Cover: 5"
Grid Material
Strainer: Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2-PV3-ST
Zoro #
G9888823
UPC #
889934129823
Country of Origin
China

Dimensions

Size
Cover: 5"
Length In.
9-27/32"

Details

Item
Floor Cleanout
Material of Construction
PVC; Deck Plate: Stainless Steel
Type
Strainer: Square
For Use With
For Foot Traffic Areas
Grid Material
Strainer: Nickel Bronze
Connection
Solvent Weld
Pipe Dia In.
Outlet: 3"x 4"

Description

CO2 Finished Area Deck Plate Floor Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.