Zoro Homepage

PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate

  • Mfr # EZ2-PV3-ST

  • Zoro # G9889478


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC; Deck Plate: Stainless Steel
Type
Strainer: Square
Connection
Solvent Weld
Size
Cover: 5"
Grid Material
Strainer: Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ2-PV3-ST
Zoro #
G9889478
UPC #
889934129649
Country of Origin
Taiwan, Province of China

Dimensions

Size
Cover: 5"
Length In.
9-27/32"

Details

Item
Floor Drain with Deck Plate
Material of Construction
PVC; Deck Plate: Stainless Steel
Type
Strainer: Square
Connection
Solvent Weld
Grid Material
Strainer: Nickel Bronze
For Use With
For Protection During Concrete Pour
Pipe Dia In.
Outlet: 3"x 4"

Description

EZ2 PVC Drain w/5 In. NcklBrnz Strainer,Stn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.