Zoro Homepage

PVC, Stainless Steel Mop Basin

  • Mfr # Z1996-36-AW

  • Zoro # G5413097


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC, Stainless Steel
Type
Basin
Color/Finish
White
Grid Material
Stainless Steel
Height (In.)
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1996-36-AW
Zoro #
G5413097
UPC #
670240500143
Country of Origin
United States

Dimensions

Height (In.)
10"
Length (In.)
36"

Details

Material of Construction
PVC, Stainless Steel
Type
Basin
Color/Finish
White
Grid Material
Stainless Steel
Item
Mop Basin

Description

Mop Basin,White,PVC,Drain Assy,24x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.