Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Stainless Steel Mop Basin

  • Mfr # Z1996-36

  • Zoro # G5413103


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC, Stainless Steel
Type
Basin
Grid Material
Stainless Steel
Height (In.)
10"
Length (In.)
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1996-36
Zoro #
G5413103
UPC #
670240542693
Country of Origin
United States

Dimensions

Height (In.)
10"
Length (In.)
36"

Details

Material of Construction
PVC, Stainless Steel
Type
Basin
Grid Material
Stainless Steel
Item
Mop Basin

Description

Mop Basin,PVC 3 In.,Drain Assembly,24x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.